x

Take 15% off your entire order!

Offer applied at checkout

TX Series Tape Cartridge for PT-8000, PT-PC, PT-30/35, Black on Clear, 1/2 wide

TX Series Tape Cartridge for PT-8000, PT-PC, PT-30/35, Black on Clear, 1/2 wide

Item #: WBB18349

Not Yet Rated

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TX Series Tape Cartridge for PT-8000, PT-PC, PT-30/35, Black on Clear, 1/2 wide

50 feet of tape make this cartridge ideal for high-production label making. Shrugs off all spills, including oil and chemicals. Won''t fade under harsh UV rays. Perfect for indoor and outdoor use on smooth, flat surfaces. Label Type: Multi-Use; Label Size - text: 1/2" x cut length; Machine Compatibility: P-touch® Label Makers; Printed Text: N/A.

This product arrives to most customers in 2-3 business days.

  • BRAND Brother
  • DESCRIPTION Labeling tape
  • MACHINE COMPATIBILITY P-touch
  • MANUFACTURERS PART NUMBER TX-1311
  • MATERIAL(S) Laminated
  • SHAPE As Cut
  • STYLE Brother model TX1311
  • TYPE Label Maker Cartridge
  • ADHESIVE Standard Strength
  • PRINTED TEXT COLOR(S) Black
  • LABEL COLOR(S) Clear
  • LABEL TYPE TX Series
  • LABEL SIZE 1/2" X cut length
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TX Series Tape Cartridge for PT-8000, PT-PC, PT-30/35, Black on Clear, 1/2 wide

TX Series Tape Cartridge for PT-8000, PT-PC, PT-30/35, Black on Clear, 1/2 wide

Item #: WBB18349

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant