Professional Plastics Tygon 2475 Innerbraid Tube, 0.500"ID X .750"OD X 50'L
Write a Review
|
Questions & Answers (0)
Product Description
Tygon® 2475 High-Purity Tubing has replaced Tygon 2275 formulation. TYGON® 2475 high-purity tubing is a plasticizer-free tubing that utilizes the latest in polymer technology to provide an entirely clear and flexible tubing choice for sensitive fluid transfer applications. TYGON® 2475 is hydrophobic and will resist the absorption/adsorption of aqueous fluids. This reduction in sorption minimizes the risk of fluid alteration in single- or repeat-use applications. The smooth inner surface of TYGON® 2475 inhibits particulate entrapment on the tubing wall and reduces the potential for bacterial growth and contamination. Typical Applications: Sterile filling and dispensing systems Diagnostic equipment Laboratory analytical instrumentation Infusion sets for parenterals and drugs Cell and tissue culture transport
PRICE
$445.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Size | 0.500"ID X .750"OD X 50'L |
| Diameter | 3/4 in |
| Inside Diameter | 1/2 in |
Product Details
| Description | Tygon Innerbraid Tube |
| Color | Multi-colored |
| Manufacturers Part Number | TTY475IB.500X.750X50FT |
| Brand | Professional Plastics |