Professional Plastics Tygon B-44-4X Innerbraid Tube - ADA00029, 0.375"ID X .625"OD X 50'L
Write a Review
|
Questions & Answers (0)
Product Description
Tygon® B-44-4X I.B. Pressure Tubing Tygon® Pressure Tubing's unique flexibility gets it into service quickly and easily. This means less tubing footage, fittings and labor than required for rigid systems. Reinforced with a tough polyester inner-braid imbedded in the wall, it can handle four times the pressure of non-reinforced tubing. Tygon® Pressure Tubing is compatible with virtually all non-solvent chemicals, meeting the needs of many industries in hundreds of applications where flexibility and higher pressure are required. Its clear wall permits positive flow monitoring and inspection. The smooth inner bore of Tygon® Pressure Tubing (smoother than virtually all stainless steel) will not trap bacteria-harboring particles, making it ideal for food and beverage use. It is non-toxic, odorless, taste-free and exhibits outstanding resistance to the alkaline cleaners used in this industry.
PRICE
$309.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Size | 0.375"ID X .625"OD X 50'L |
| Diameter | 5/8 in |
| Inside Diameter | 3/8 in |
Product Details
| Description | Tygon Innerbraid Tube |
| Color | Clear |
| Manufacturers Part Number | TTYB444XIB.375X.625X50FT |
| Brand | Professional Plastics |