Tygon® B-44-3 Beverage Tubing is specially formulated for transferring a wide variety of beverages including soft drinks, fruit juices, flavored teas and bottled water. In virtually all cases, Tygon® Beverage Tubing will not affect the taste or odor of product transferred through it, while its excellent non-wetting properties facilitate complete drainage and permit simple flush-cleaning. Many of the unique properties inherent to Tygon® Beverage Tubing also apply to a wide variety of complex applications ranging from fine cosmetic production to the dispensing of water-based printing inks found in the publishing industry. The versatility and proven performance of Tygon® B44-3 Beverage Tubing have made it today's most widely specified clear, flexible plastic tubing.
Professional Plastics Tygon B44-3 Tube-AAB00062, 1.000"ID X 1.250"OD X 50'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$625.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Size | 1.000"ID X 1.250"OD X 50'L |
| Diameter | 1-1/4 in |
| Inside Diameter | 1 in |
Product Details
| Description | TygonTube |
| Color | Blue |
| Manufacturers Part Number | TTYB4431.000X1.250X50FT |
| Brand | Professional Plastics |