Tube Stock
Outside Diameter
Brand
Tensile Strength
Length
Diameter
Material
Type
Color
Price
Related Products
Oil-Filled Nylon (green Color): - A special formulation of Liquid Lubricant encapsulated during manufacture, provides for true lubrication at the bearing surface. It is offered for applications where maintenance lubrication is difficult or impossible. Oil-filled Nylon also, limits moisture adsorption, making it an ideal bearing material for submerged or critical tolerance applications. Also See Nyloil® Green Oil-Filled Nylon is also available in NATURAL-OIL for Food Contact applications. The absence of Pigment (NATURAL COLOR) permits this grade to conform with FDA Regulations 21 CFR, Sec. ...
PVC is known for its excellent chemical resistance and electrical insulating properties. When working near chemicals such as acids and alkalies, these tubes offer 360˚ protection to wires, cords, and anything that can slide through them.
Phenolic Tubes made from Grade L Linen is a fine weave (less than 4 ounce/square yard) cotton fabric commonly called linen, combined with phenolic resin. It is used for smaller and more intricate shapes than Grade C Canvas Phenolic. This products is also known Linen Phenolic, Micarta L, and Bakelite. Note: These tubes are 'made-to-order' and may have a 3-4 week lead-time to ship. Contact us directly to inquire about expedited delivery options.
Tygothane® C-544-A I.B. Precision Polyurethane Pressure Tubing Tygothane® C-544-A I.B. is more flexible than many other reinforced urethane tubings. Tygothane® Pressure Tubing can be used in some of the most physically demanding applications, such as those requiring a tight bend radius. Specially formulated from tough, ether-based polyurethane resin, Tygothane® Pressure Tubing is resistant to a range of chemicals, including oils, greases, solvents and chemicals. Because of its excellent wear properties, Tygothane® Pressure Tubing frequently outperforms traditional rubber, plastic and ...
Tygon® B-44-4X Food, Milk & Dairy Tubing Producers of food, milk and dairy products insist upon Tygon® Food, Milk and Dairy Tubing for dependable performance in countless filling, draining, transfer and processing applications. Its smooth, non-porous bore inhibits particle entrapment, promoting a sanitary fluid path by minimizing potential for bacterial growth. It has outstanding resistance to harsh alkaline cleaners and is equally unaffected by commonly used sanitizers. Non-toxic, taste-free and odor-free, Tygon® Food, Milk and Dairy Tubing meets applicable regulatory standards for ...