Tygon® B-44-4X Food, Milk & Dairy Tubing Producers of food, milk and dairy products insist upon Tygon® Food, Milk and Dairy Tubing for dependable performance in countless filling, draining, transfer and processing applications. Its smooth, non-porous bore inhibits particle entrapment, promoting a sanitary fluid path by minimizing potential for bacterial growth. It has outstanding resistance to harsh alkaline cleaners and is equally unaffected by commonly used sanitizers. Non-toxic, taste-free and odor-free, Tygon® Food, Milk and Dairy Tubing meets applicable regulatory standards for contact with food products. Complete clarity for positive visual inspection and flow control, it is available in up to a 6" inside diameter, making it a flexible replacement for rigid piping systems.
Professional Plastics Tygon B-44-4X Tube - AAA00065, 1.000"ID X 1.500"OD X 50'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,249.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Size | 1.000"ID X 1.500"OD X 50'L |
| Diameter | 1-1/2 in |
| Inside Diameter | 1 in |
Product Details
| Description | TygonTube |
| Color | Clear |
| Manufacturers Part Number | TTYB444X1.000X1.500X50FT |
| Brand | Professional Plastics |