Professional Plastics Tygon LP1100 Tube - AY600017, 0.250"ID X .375"OD X 50'L
Write a Review
|
Questions & Answers (0)
Product Description
Tygon® LP 1100 Low Permeation Fuel Tubing - Tygon LP 1100 is a low permeation fuel tubing which is highly flexible, easy to install and offers excellent fitting retention. It is resistant to swelling, hardening, and cracking caused by hydrocarbon-based fluids. It features a Fluoropolymer liner compatible with higher ethanol blend gasoline up to 100%. EPA and CARB certified to meet permeation emission standards of 15g/M2/day. Applications include: small engine fuel lines, lawn and garden power equipment, and lubricating oil and grease transfer lines.
PRICE
$189.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Size | 0.250"ID X .375"OD X 50'L |
| Diameter | 3/8 in |
| Inside Diameter | 1/4 in |
Product Details
| Description | TygonTube |
| Color | Yellow |
| Manufacturers Part Number | TTYLP1100.250X.375X50FT |
| Brand | Professional Plastics |