Professional Plastics Tygon E-1000 Tube-ADK00017, 0.250"ID X .375"OD X 50'L
Write a Review
|
Questions & Answers (0)
Product Description
Tygon® E-1000 peristaltic pump tubing - non-DEHP Food, Beverage & Laboratory Tubing Pumpable Tubing for Food & Beverage Dispensing - Soft and flexible, new Tygon® E-1000 Non-DEHP Laboratory Tubing delivers the same superior performance you have come to expect from Tygon® tubing but now in a formulation that contains non-DEHP [Bis (2-ethylhexyl) phthalate] plasticizers. The new Tygon® E-1000 Non-DEHP Laboratory Tubing has been tested rigorously to ensure that it meets the same physical standards, including low temperature and corrosive chemical resistance as the old Tygon® R-1000 tubing. Tygon® Ultra-Soft Tubing resists twisting and collapse, which are common problems when using other tubing products. Tygon® E-1000 tubing stays flexible at temperature as low as -67° F (-55° C). The extremely low durometer is ideal when using low-torque or battery-driven peristaltic pumps. Tygon® Ultra-Soft Tubing will typically outlast silicone tubing in peristaltic pump applications by a margin of 2 to 1.
PRICE
$189.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Size | 0.250"ID X .375"OD X 50'L |
| Diameter | 3/8 in |
| Inside Diameter | 1/4 in |
Product Details
| Description | TygonTube |
| Color | Clear |
| Manufacturers Part Number | TTYE1000.250X.375X50FT |
| Brand | Professional Plastics |