Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Professional Plastics

Model # :WBB3057402

MPN #: TTYB443.125X.187X50FT

Professional Plastics Tygon B44-3 Tube-AAB00006, 0.125"ID X .187"OD X 50'L

Product Description
Tygon® B-44-3 Beverage Tubing is specially formulated for transferring a wide variety of beverages including soft drinks, fruit juices, flavored teas and bottled water. In virtually all cases, Tygon® Beverage Tubing will not affect the taste or odor of product transferred through it, while its excellent non-wetting properties facilitate complete drainage and permit simple flush-cleaning. Many of the unique properties inherent to Tygon® Beverage Tubing also apply to a wide variety of complex applications ranging from fine cosmetic production to the dispensing of water-based printing inks found in the publishing industry. The versatility and proven performance of Tygon® B44-3 Beverage Tubing have made it today's most widely specified clear, flexible plastic tubing.

PRICE
$47.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Size0.125"ID X .187"OD X 50'L
Diameter3/16 in
Inside Diameter1/8 in

Product Details

DescriptionTygonTube
ColorBlue
Manufacturers Part NumberTTYB443.125X.187X50FT
BrandProfessional Plastics