- Heavy Duty #8 Zipper Closure
- 1" Contrasting Trim Detail
- 3M® 8712 Silver 2" Glass Bead Reflective Tape
- Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets
- Dual Mic Tabs
- Materials: Front – 300D woven polyester / Back – Polyester Mesh
- Meets ANSI/ISEA 107-2015 Standards
Radians® Type R Class 2 Heavy Duty Engineer Vest, Green, 4XL, SV55-2ZGD-4X
Write a Review
|
Questions & Answers (0)
Product Description
Radians® SV55 Type R Class 2 Heavy Duty Two Tone Engineer Safety Vest is intended for professional field engineers and construction superintendents. Rugged Oxford material in front provides resistance to tough working conditions while supporting extra weight in cargo pockets. Reflective material is utilized for reinforcement edge binding further enhancing nighttime visibility. Includes numerous multi-function pockets, configured specifically for upside down paint, water bottles and tablets.
PRICE
$51.95
3
3
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL |
Product Details
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Color | Lime Green |
| Number of Pockets | 12 |
| Closure Type | Zipper |
| Material | Polyester |
| Description | SV55 Class 2 Heavy Woven Two Tone Engineer Vest |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | SV55-2ZGD-4X |
| Waterproof | No |
| Brand | Radians |
Compliance & Certifications
| ANSI Type | R |
| Certifications | ANSI/ISEA 107-2015 Standards |