Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GSS Safety

Model # :WBB1961874

MPN #: 1701-M

GSS Safety 1701, Class 2 Heavy Duty Safety Vest, Lime, M

Product Description
ANSI/ISEA 107-2010 Class 2 Safety Vests are used for traffic speeds below 50MPH; It requires background fabric of 775 Square Inches, and the Retro reflective material of 201 Square Inches. These CLASS 2 Vests are PERFECT for Airport Baggage, Handlers & Ground Crew, Forestry Workers, High-Volume Parking, Toll-Gate Personnel, Utility Workers.

Features:
  • Made from Ultra-Cool 100% Polyester Mesh
  • ANSI/ISEA 107 Class 2 Compliant
  • 2" Silver Reflective Material with Contrasting Color
  • Zipper Front Design with Webbed Reinforcement
  • High Visibility Trim Reflective Edging
  • Pockets: Outside Lower Cargo, Right Chest 2-Tier Pencil, Left Chest Radio, Inside Patch


PRICE
$26.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
Weight1 lbs
SizeM

Product Details

TypeClass 2 Hi Visibility Vest
ClassANSI Class 2
ColorLime Green
Number of Pockets6
Series1701
Closure TypeZipper
MaterialPolyester Mesh
DescriptionHeavy Duty Safety Vest Class 2
GenderUnisex
Manufacturers Part Number1701-M
BrandGSS Safety

Compliance & Certifications

CertificationsANSI/ISEA107-2010