Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Keystone

Model # :WBB1409355

MPN #: 110TVKI-21

Tyvek® Bouffant Cap/Head Cover, 100% Latex Free, White, 21", 50/Bag, 5 Bags/Case

Product Description
Tyvek® by DuPont bouffant cap is a spun bonded olefin fabric that is made from high density polyethylene fibers that offer unique qualities of excellent barrier protection and strength. Tyvek® is lightweight and highly resistant to tears and punctures. Spun bonded olefin is strong, lightweight, flexible, smooth, low linting, opaque and resistant to water and chemicals. This makes Tyvek® an excellent choice for clean room apparel.

PRICE
$1,275.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Size21"

Product Details

TypeBouffant Cap
MaterialTyvek®
Package Quantity250
DescriptionBouffant Cap/Head Cover
ColorWhite
Manufacturers Part Number110TVKI-21
BrandKeystone