Cambox® Cover, for 15" x 20", 16"L x 20-1/2"W, hi-gloss plastic, white only, NSF
Cambox® Cover, For 15" X 20", 16"L X 20-1/2"W, Hi-Gloss Plastic, White Only, Nsf - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$168.00 Sold in packages of 12 / $14.00 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 20-1/2 in |
| Height | 1-1/2 in |
| Weight | 0.5 lbs |
Product Details
| Description | Bus Box Cover |
| Color | White |
| Manufacturers Part Number | 1520CBCP148 |
| Brand | Cambox |
Compliance & Certifications
| Certifications | NSF |