Dymo® LabelWriter Price Tag Labels, 15/16" x 7/8", 400 Labels/Roll, 1 Roll/Box
Write a Review
|
Questions & Answers (0)
Product Description
Dymo Price Tag Labels Price tag labels are designed for use with Dymo LabelWriters. Labels offer a rat-tail style. Die-cut labels are ideal for pricing tagging. 2"L x 7/8"W, 400/Roll
PRICE
$37.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15/16 in |
| Height | 7/8 in |
| Label Size | 15/16 x 7/8 in |
Product Details
| Type | Label Maker Cartridge |
| Printed Text Color Family | Black |
| Label Color Family | White |
| Package Quantity | 400 Labels |
| Description | LW Price Tag Labels |
| Manufacturers Part Number | 30373 |
| Adhesive | Standard Strength |
| Label Type | LW Series |
| Brand | DYMO |