Features:
- Ivory vinyl construction
- Self adhesive
- Protects interior walls from impact damage by shielding contact point of wall and door knob
- Also used to repair damaged walls
- 5 in. Diameter
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Height | 1/4 in |
| Weight | 5 lbs |
Product Details
| Package Quantity | 1 |
| Description | Wall Protector |
| Color | Ivory |
| Manufacturers Part Number | U 9268 |
| Brand | Prime-Line Products |
Warranty
| Warranty | 1 yr |