Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prime-Line Products

Model # :WBB1958916

MPN #: U 9271

Primeline Products U 9271 Wall Protector, 5" Smooth, Self-Adhesive, White Vinyl

Product Description
This wall protector is constructed from vinyl and comes finished in white. It is self adhesive and protects interior walls from impact damage by shielding contact point of wall and door knob. Also used to repair damaged walls.

Features:
  • White vinyl construction
  • Self adhesive
  • Protects interior walls from impact damage by shielding contact point of wall and door knob
  • Also used to repair damaged walls
  • 5 in. Diameter
PRICE
$6.20

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width5 in
Height1/4 in
Weight5 lbs

Product Details

Package Quantity1
DescriptionWall Protector
ColorWhite
Manufacturers Part NumberU 9271
BrandPrime-Line Products

Warranty

Warranty1 yr