Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB1891780

MPN #: 100619

U-Channel Sign Post, 8'L, 1.12 lbs./ft., Galvanized Post, Holes 30" Down Post

Product Description
U-Channel Sign Posts. Manufactured from 100% recycled steel. Rib-Bak® high carbon new billet sign posts are as much as 25% stronger than other U-channel posts. Engineered with a patented, ribbed back design that allows sign mounting on both the front and back of the post. Holes punched 30" down the post. NCHRP 350 compliant. Fast, easy installation using conventional tools.

PRICE
$51.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 6 units
$51.95
Buy 7+ units
$49.95Save $2.00 (4%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/4 in
Height7/8 in
Post Height8 ft
lbs/ft1.12 lbs

Product Details

MaterialSteel
Package Quantity1
DescriptionU-Channel Sign Post
ColorSilver
WheelsNo
Manufacturers Part Number100619

Compliance & Certifications

CertificationsNCHRP 350 Compliant