U-Shaped 1-1/4" Round Tubing Hangrail - Semi-Gloss Black - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Designed for use on a single grid panel.
PRICE
$192.50 Sold in packages of 10 / $19.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 11 in |
Product Details
| Type | U-Shaped (11" Deep) |
| Finish | Semi-Gloss |
| Package Quantity | 10 |
| Color | Black |
| Manufacturers Part Number | BLHG681 |
| Brand | Econoco |