4'W X 4'H - Slatgrid Panel - Semi-Gloss Black - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Slatgrid panels give the retailer the versatility of a grid panel with the added benefit of the ability to use all types of slatwall accessories. Can be used on the wall, on the ceiling, or freestanding on the floor singly or connected to other panels allowing unlimited display possibilities.
PRICE
$245.85 Sold in packages of 3 / $81.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 ft |
| Height | 4 ft |
Product Details
| Manufacturers Part Number | P3STG44B |
| Finish | Semi-Gloss |
| Color | Black |
| Brand | Econoco |