Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB2143252

MPN #: U3518-2HDV-HG

Hallowell® 2-Tier 6 Door Heavy Duty Ventilated Locker, 45"W x 21"D x 78"H, Gray, Unassembled

Product Description
Hallowell heavy-duty ventilated lockers provide strength and ventilation in one practical locker. Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.

Features:
  • Body construction: Knock-down, 16 gauge body with 18 gauge back. Sides are diamond perforated for maximum ventilation
  • Body Style: Double tier
  • Door: 14 gauge, diamond perforated for maximum ventilation
  • Hinges: Continuous piano type
  • Hooks: One double prong ceiling hook and two single hooks per single and double tier locker opening. One double ceiling hook for triple tier.
  • Coat rods: Sold separately for single tier at a nominal cost
  • Shelves: Hat shelf is included in single tier lockers.
Made In USA

PRICE
$1,785.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
1785.00
Buy 10 units - 17 units
1699.00Save $86.00 (5%)
Buy 18+ units
1645.00Save $140.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width45 in
Depth21 in
Height78 in
Compartment Width15 in
Compartment Depth21 in
Compartment Height36 in
Inside Width12-1/4 in
Inside Depth20 in
Inside Height34 in
Weight308 lbs

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
Door Handle TypeRecessed Handle & Fingertip Lift
ColorGray
SeriesHeavy-Duty Ventilated (HDV) Locker
Tier TypeDouble Tier
Configuration3 Wide
Number of Shelves0
MaterialSteel
Construction TypeUnassembled
Number of Compartments6
Manufacturers Part NumberU3518-2HDV-HG
BrandHallowell

Warranty

Warranty2 yr