Hallowell® 2-Tier 2 Door Heavy Duty Ventilated Locker, 12"W x 12"D x 78"H, Gray, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Durable, ventilated lockers combine security, visibility and maximum air circulation. Heavy 14 gauge steel doors and 16 gauge sides have diamond shaped perforations for improved airflow. Rubber bumpers on doorframe ensure quiet operation. Legs allow easy access and add 6" to overall height. Includes number plates on each door. Double tier units include 2 single-prong wall hooks and a double ceiling hook. Multiple point positive latching provides maximum security. Recessed handle for safe and secure finger lift control that creates a clean, neat appearance. Powder coat finish.
Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability. Made In USA
Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability. Made In USA
PRICE
$439.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 78 in |
| Compartment Width | 12 in |
| Compartment Depth | 12 in |
| Compartment Height | 36 in |
| Weight | 82 lbs |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Door Handle Type | Recessed Handle & Fingertip Lift |
| Color | Gray |
| Tier Type | Double Tier |
| Configuration | 1 Wide |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 2 |
| Manufacturers Part Number | U1228-2HV-A-HG |
| Brand | Hallowell |