Hallowell® 2-Tier 6 Door Premium Locker, 45"W x 24"D x 78"H, Tan, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
These high quality Double Tier lockers have louvered 16 gauge steel doors with a stainless steel recessed handle and fingertip lift lever that operates the secure latching mechanism. The smooth front profile of the recessed handle prevents catching and banging. The handle also includes an integral padlock hasp that shelters lock shackle to discourage tampering. Includes a hat shelf and coat hooks. Painted inside and out with powder coat finish. Legs add 6" to height. Each door includes a number plate.
Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.
Made In USA
Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.
Made In USA
PRICE
$1,555.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45 in |
| Depth | 24 in |
| Height | 78 in |
| Compartment Width | 15 in |
| Compartment Depth | 24 in |
| Compartment Height | 36 in |
| Inside Width | 12-1/4 in |
| Inside Depth | 23 in |
| Inside Height | 34 in |
| Weight | 216 lbs |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Type | Louvered Door Locker |
| Door Handle Type | Recessed Handle & Fingertip Lift |
| Color | Tan |
| Series | Premium Locker |
| Tier Type | Double Tier |
| Configuration | 3 Wide |
| Number of Shelves | 0 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 6 |
| Manufacturers Part Number | U3548-2A-PT |
| Brand | Hallowell |
Warranty
| Warranty | 2 yr |