- Fasco
- OEM Motor; 1/20 HP
- 1550 RPM
- 1 Speed
- Totally Enclosed
- 115/230V
- 1.52/0.76 Amps
- CWSE
- Ball Bearings
Fasco D351, OEM Motor, 1/20 HP, 1550 RPM, 115/230V, Totally Encl
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
Product Details
| RPM | 1550 rpm |
| Horsepower | 1/20 HP |
| Frame | 3.3 |
| Hertz | 60 Hz |
| Rotation | CWSE ° |
| Motor RPM 60 Hertz | 1550 rpm |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/230 V |
| Phase | 1 |
| Description | OEM Motor |
| Full Load Amps | 1.52/0.76 A |
| Manufacturers Part Number | D351 |
| Enclosure | Totally Encl. |
| RPM Range | 1550 rpm |
| Brand | Fasco |