Connecticut Electric UBIF15N Circuit Breaker Type UBIF Thick 1-Pole 15A
Write a Review
|
Questions & Answers (0)
Product Description
Connecticut Electric UBIF15N Circuit Breaker Type UBIF Thick 1-Pole 15A
Connecticut Electric replacement circuit breaker for Federal Pacific Electric type NA (thick) breakers. Classified and approved for use in Federal Pacific load centers. ETL Listed. 10,000 AIC. 1-pole, 15A
Connecticut Electric replacement circuit breaker for Federal Pacific Electric type NA (thick) breakers. Classified and approved for use in Federal Pacific load centers. ETL Listed. 10,000 AIC. 1-pole, 15A
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.36 in |
| Width | 0.5 in |
| Height | 2.55 in |
| Weight | 0.2 lbs |
Product Details
| Amperage | 15 A |
| AIC @ 120/240V | 10k |
| Breaker Type | Residential |
| Voltage | 120 V |
| Package Type | Basic |
| Description | Connecticut Electric Circuit Breaker Type UBIF (Thick) |
| Manufacturers Part Number | UBIF15N |
| Poles | 1 |
| Brand | UBI |