Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
UBI

Model # :WBB2236011

MPN #: UBIF270N

Connecticut Electric UBIF270N Circuit Breaker Type UBIF Thick 2-Pole 70A

Product Description
Connecticut Electric UBIF270N Circuit Breaker Type UBIF Thick 2-Pole 70A

Connecticut Electric replacement circuit breaker for Federal Pacific Electric type NA (thick) breakers. Classified and approved for use in Federal Pacific load centers. ETL Listed. 10,000 AIC. 2-pole, 70A

PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.36 in
Width0.5 in
Height2.55 in
Weight0.5 lbs

Product Details

Amperage70 A
AIC @ 120/240V10k
Breaker TypeResidential
Voltage120/240 V
Package TypeBasic
DescriptionConnecticut Electric Circuit Breaker Type UBIF (Thick)
Manufacturers Part NumberUBIF270N
Poles2
BrandUBI