Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mondo Mannequins

Model # :WBB2149274

MPN #: UBM-1

UBM-1 Male Mannequin - Oval Head, Arms at Side, Legs Slightly Bent -Natural Foundry

Product Description
UBM-1 Male Mannequin - Oval Head, Arms at Side, Legs Slightly Bent -Natural Foundry

Male Mannequin - Oval Head, Arms at Side, Legs Slightly Bent -Natural Foundry Finish Highly stylized abstract mannequin with features that include slightly detailed fingers and abstract feet and oval head. Beautiful natural foundry finish varies in color tones of greys and blues, mannequins may vary from one to another. Includes tempered glass base, fittings for calf and setup kit.

Features:
  • Height: 74", Chest: 38", Waist: 30", Hip: 37", Neck: 15"
  • Clothes Size: 38/40, Shoe Size: 9.5, Heel Height: 1"
PRICE
$769.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width37 in
Depth38 in
Height74 in
Weight43 lbs

Product Details

TypeMale
MaterialFiberglass
Package Quantity1
DescriptionMale Mannequin - Oval Head, Arms at Side, Legs Slightly Bent
ColorSlate Grey
Manufacturers Part NumberUBM-1
FormComplete
BrandMondo Mannequins