Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vornado

Model # :WBB3149000

MPN #: HU1-0069-43

Vornado® UH200 Ultrasonic Cool/Warm Mist Humidifier, 32 Pints Output Per Day Capacity

Product Description
With comfort you can see and feel, the Vornado® UH200 Ultrasonic Humidifier brings a new look to home comfort. Powerful whole room circulation evenly distributes humidity throughout the whole room (up to 900 sq. ft.) without pooling water on the floor. The UH200 automatically maintains your comfort level with its built-in humidistat, while the SimpleTank™ System makes carrying, filling and cleaning the tank, well, simple - 1.75-gallon capacity and 4-gallon output every 24 hours. Easy-to-use touch controls, 2 fan settings (High, Low and Auto), a humidity sensing remote and a peace of mind of a 5-year satisfaction guarantee - comfort made simple.

Features:
  • Vortex Assisted Humidity Output
  • Whole Room Humidification – Up to 900 Sq. Ft
  • Automatic Humidity Control
  • 1.75 Gallon Tank With 4 Gallon Output Per Day
  • Electronic Humidistat
  • Remote & Touch Sensitive Controls w/ LED Indicators
  • Digital Display
  • Easy to Fill and View Water Level
  • 40-60% or Continuous Output
  • 2 Fan Settings + Auto
  • 5 Year Satisfaction Guarantee
  • Control Style: Electronic Push Button
  • High Speed Gallons Per Day: 4
  • Power Source: DC
  • Fan Speeds: Low/High/Turbo/Auto
  • Controls: Touch
  • 2-Pin Polarized
  • LED Display


PRICE
$189.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Depth16-3/8 in
Height18-7/16 in
Weight12 lbs
Cord Length6 ft
Coverage Area900 ft²

Product Details

TypeRoom Ultrasonic Humidifier
Water Tank Capacity14 Pints
DisplayDigital
ColorWhite
Hertz60 Hz
Max Water Usage1.75
Voltage120 V
Includes1 Mineral Cartridge, Cleaning Brush, Humidity Sensing Remote
DescriptionUltrasonic Whole Room Humidifier
Plug Type2-Pin
Manufacturers Part NumberHU1-0069-43
Humidity Output32 Pints Per Day
Water Reservoir Gallons1.75 gal
BrandVornado

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsROHS, cETLus