Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tosot

Model # :WBB3143584

MPN #: ECH3100508

Tosot Ultrasonic Cool Mist Humidifier, 10.08 Pints Output per Day

Product Description
Tosot is always focused on bringing clean, comfortable, and safe air to your family. Tosot Ultrasonic Cool Mist Humidifier uses a neat and simple design to show the convenience it brings to our life. The top-fill design saves time and prevents the mess that traditional humidifiers bring when water is poured in and out. The simple-dial design removes many complicated and annoying settings while using the product.

Features:
  • Whisper Quiet: Less than 38dBA
  • Ultrasonic visible mist technology
  • Ultrasonic Top Fill Design
  • Variable Adjustable Cool Mist control
  • Simple-Dial Variable MistControl
  • Easy to Clean
  • Anti DRY Burn Protection
  • Low Water Level Protection
  • Blue Light Night Light
  • Ultra Sonic Visible Mist Technology
  • Aroma Diffuser
  • Activated Carbon Filter
  • Visible Water Level Indicator
  • 4L/1.1 Gal Large Water Tank
  • Beautiful blue night light
  • Top fill design water tank
  • Low water auto shut-off with indicator
  • Perfect for small to medium size rooms
  • Runs up to 24 hours or 2 nights per filling
  • Variable mist control for customized output
  • 70% Acrylonitrile butadiene styrene, 10% Acrylonitrile Styrene, 17% Steel, 3% Copper
  • Culus Certified


PRICE
$85.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-3/8 in
Depth8-1/8 in
Height11-7/8 in
Weight5 lbs
Cord Length6 ft
Coverage Area322.9 ft²

Product Details

Filtration TypeActivated Carbon Filter
DisplayDigital
Wattage22 W
MaterialABS, AS, Steel, Copper
Plug Type2-Pin
Manufacturers Part NumberECH3100508
Purification TechnologyCool Mist
BrandTosot
TypeRoom Ultrasonic Humidifier
Water Tank Capacity8 Pints
ColorBlack
Hertz50/60 Hz
Max Water Usage10.08
Voltage100/240 V
IncludesManual
Watts High22 W
DescriptionUltrasonic Cool Mist Humidifier
Humidity Output10 Pints per Day
Water Reservoir Gallons1.1 gal
Decibels38

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscULus