- Supplied with a single pole in-built thermostat and a wall/ceiling hanger bracket.
- Heavy duty steel construction with powder coated finish
- Unit features a control compartment with hinged and latched access door for easy maintenance and installation
- Circular copper clad steel sheath element with continuously brazed steel fins
- Automatic reset limit
- Totally enclosed, single phase, permanently lubricated, thermally protected motor
- Louvers are individually adjustable
- ETL-US Listed
TPI UHE Fan Forced Horizontal Discharge Unit Heater, 10kW, 208V, 1 or 3 Phase
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,599.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 13 in |
| Height | 20 in |
| Weight | 42 lbs |
Product Details
| Type | Horizontal Fan Forced Heater |
| CFM | 575 CFM |
| Color | White |
| Amperage | 48/27.8 A |
| Mounting Location | Wall, Ceiling |
| Wattage | 10000 W |
| Voltage | 208 V |
| Material | Steel |
| Phase | 1/3 |
| Manufacturers Part Number | F2FUHE10C03T |
| BTU | 34100 BTU |
| Control Type | Manual Thermostat |
| Discharge | Horizontal |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL |