Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB872205

MPN #: UL300BD

Wiremold UL300BD Multi-Outlet Power Unit, 125V, 15A, 24"L, 8 Outlets, 15' Cord

Product Description
Eight outlets, lighted switch, rugged gray aluminum housing, 15A, 15' (4.6m) 14/3 SJT black cord with NEMA 5-15 plug. Length 24'' (609mm). Receptacle center-to-center 2'' (51mm). Snap-on, slide-off mounting.

PRICE
$125.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length15 ft
Dimensions24" x 2" x 1-3/4" in
Strip Length24 in

Product Details

Receptacle Style5-15R
Voltage Rating120 V
Mounting LocationSnap/Slide
EMI/RF Noise FilterNo
Data Line ProtectionNo
MaterialAluminum
Joules3kA
Manufacturers Part NumberUL300BD
TimerNo
Number of Outlet Rows1
BrandWiremold
TypePower Strip
ColorGray
Amperage15 A
SeriesWorkstation Power Solutions
Overload Protection15A Circuit Breaker %
Automatic Shut OffNo
Surge Protection Failure AlarmNo
Frequency Rating60Hz
Package Quantity1
Surge ProtectionNo
Medical GradeNo
Power IndicatorYes
USB PortNo
Number of Receptacles8

Compliance & Certifications

CertificationsUL,cUL