Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB872527

MPN #: ULM4-15

Wiremold Medical Grade Surge Protected Power Strip, 4 Outlets, 15A, 3kA, 15' Cord

Product Description
ULM Series Medical Grade Plug-in Outlet Center Units (PIOCs) offer medical professionals quick and flexible power delivery solutions for demanding patient care environments.

Features:
  • Safety Certified by TUV Rheinland as Medical Electrical Devices: Complies with UL60601-1, the Standard for Medical Electrical Equipment. Can be used in patient care areas in compliance with Article 517 of the National Electrical Code (NEC). Allows for maximum flexibility when powering patient care equipment.

  • Redundant bonding: Assures an ultra reliable grounding path is provided. Proper grounding of medical equipment is essential for patient well being.

  • Rugged aluminum housing: Withstands the rigors of the healthcare environment assuring a long service life.

  • Pass & Seymour Hospital Grade Receptacles: Superior quality receptacles are used to ensure reliable connections and long life.

  • Product warranty
PRICE
$259.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length15 ft
Dimensions10-3/4 x 2 x 1 in
Strip Length11 in

Product Details

Receptacle Style5-15R
Voltage Rating125 V
Mounting LocationSnap/Slide
EMI/RF Noise FilterNo
Data Line ProtectionNo
MaterialAluminum
Joules3kA
Manufacturers Part NumberULM4-15
TimerNo
Number of Outlet Rows1
BrandWiremold
TypeMedical Grade Surge Protector
ColorWhite
Amperage12 A
SeriesMedical Grade Surge Protection
Overload Protection15A Circuit Breaker %
Automatic Shut OffNo
Surge Protection Failure AlarmNo
Frequency Rating60Hz
Package Quantity1
Surge ProtectionNo
Medical GradeYes
Power IndicatorYes
USB PortNo
Number of Receptacles4

Compliance & Certifications

CertificationsUL