Hand Pumps
Free Shipping
Brand
Price
Related Products
Quiet operation meets OSHA regulations (80dBA) 2 speed operation allows for faster cylinder advance Full load starting capacities Internal filter keeps contamination from damaging pump Rugged durable design meets the demands of industrial applications Precision components to minimize wear and improve overall dependability Designed to minimize the number of moving parts and maximize overall pump efficiency Available in 3-way or 4-way configuration Ideal for on site construction as well as maintenance
Features: Develops 10,000 PSI at 100 PSI air pressure 98 cu.in. usable oil capacity in plastic reservoir Weight: 15 lbs., 3 oz. Two-stage release mechanism; internal relief valve With shop air as the energy source, these pumps have the power and oil capacity (80 cu. in. usable oil) to drive even the large 55-ton rams They are ideal all-around power sources for dozens of body, frame, and alignment applications They can be used with a variety of rams, presses, and hydraulic pullers operating at up to 10,000 PSI An internal relief valve protects the hydraulic components regardless of ...
BVA PA7550 Metal Air Pump features 460.6 in3 usable oil capacity, with No Load output 65 in 3 /min and Load output 11 in 3 /min.The BVA Metal Air Pump is high strength reinforced aluminum alloy reservoir is lightweight and corrosion resistant. The compact and powerful air turbo motor is equipped to raise the load to the desired height efficiently, effortlessly, and safely. It has a pressure relief valve for overload protection. The suggested air pressure range is 110 to 175 psi (7.6 to 12 bar). It is designed to be used with single acting cylinders. It features dust cover protection for ...
BVA PA1500 Metal Air Pump features 91.5 in3 usable oil capacity, with No Load output 66 in 3 /min and Load output 11 in 3 /min.The BVA Metal Air Pump is high strength reinforced aluminum alloy reservoir is lightweight and corrosion resistant. The compact and powerful air turbo motor is equipped to raise the load to the desired height efficiently, effortlessly, and safely. It has a pressure relief valve for overload protection. The suggested air pressure range is 110 to 175 psi (7.6 to 12 bar). It is designed to be used with single acting cylinders. It features dust cover protection for ...
Dynamic Hydraulic Gear Pumps are compact ,high performance,high pressure gear pumps that are constructed of heavy strength aluminium body and cast iron end plates with displacements from .07 to .55 cu. in/rev³. Used in agriculture, compactors, mobile applications etc- mounting flange is SAE aa- 2 bolt standard ports are SAE-8 inlet and SAE-6 outlet- standard drive shaft 1/2" inch straight shaft with 1/8 key.