Fill-Rite® Standard Duty Lever Hand Pump - SD11
|
Questions & Answers (0)
Product Description
11 ounce per stroke lever hand pump, pail spout/garden hose threads and steel housing construction. Designed for light oils, antifreeze, hydraulic fluid, diesel and kerosene. Includes hand pump, pail spout, no drip valve and 20 - 3/4 1/2 telescoping steel suction pipe. One year warranty.
PRICE
$79.95
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 7 in |
| Height | 3 in |
| Weight | 6 lbs |
| Max Suction Lift | 4 |
| Inlet Connection | 1 in |
Product Details
| Type | Hand Pump |
| Mount | 2" NPT Bung Mount |
| Outlet Connection Type | NPT |
| Color | Silver |
| Gallons per Minute | 0.0859375 Per Stroke gal/min |
| Voltage | Hand Crank V |
| Outlet | 3/4 |
| Manufacturers Part Number | SD11 |
| Fuel Type | Light Oils, ATF, Diesel Fuel, Hydraulic Fluid, Kerosene |
| PSI | 50.0 psi |
| Inlet Connection Type | NPT |
| Housing Material | Steel, Cast Aluminum |
| Brand | Fill-Rite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |