- Lightweight aluminum alloy construction
- Up to 60% lighter than comparable tonnage steel rams
- Convenient carry handle
- Hard anodized aluminum piston rod for extra protection against corrosion and wear
- Maximum working pressure: 10,000 psi/ 700 bar
BVA Hydraulic Single Acting Aluminum Hydraulic Cylinder, 100 Ton, 6" Stroke
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5,059.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Height | 10.5 in |
| Collapsed Height | 10.5 |
| Stroke | 6 in |
| Outside Diameter | 8 |
| Extended Height | 16.5 |
| Cylinder Bore Diameter | 5.1 |
Product Details
| Cylinder Effective Area (In²) | 20.7 in² |
| Includes | High Flow Female Coupler |
| Material | Aluminum |
| Operation | Single Acting |
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | HU10006 |
| Cylinder Capacity (Tons) | 100 tons |
| Brand | BVA Hydraulics |
| Oil Capacity (In³) | 124.4 in |
Compliance & Certifications
| ANSI/ASME Rating | B30.1 |