Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




General Purpose Glue

General Purpose Glue is a versatile adhesive option used for bonding materials in a variety of applications. The adhesives are easy to apply and can be used on multiple types of surfaces including paper, metal, wood, and more. Commercial adhesives are made from quality materials, allowing them to provide a long lasting bond. Great for use in schools, workshops and studios.
96 Results

Spray Adhesives

Spray Adhesives
Spray Adhesives are fast-drying, easy-to-apply, and stronger than other adhesive types. Great for use on a variety of materials and surface types, they offer a long term adhesion solution. These heavy duty spray adhesives are great for commercial purposes.
CompareImageSizePackage QuantityColorBrandModel #Price
3M™ Super 77™ Multipurpose Spray Adhesive, 16.75 oz. Capacity, Clear - Pkg Qty 12
16.75 oz.
12
Clear
3M
WBB3131783$33.95 ea.
3M™ 76 Hi-Tack Spray Adhesive, Clear, 24 fl oz - Pkg Qty 12
24
12
Transparent
3M
WBB3212343$45.95 ea.
3M™ HoldFast 70 Cylinder Synthetic Elastomer Spray Adhesive, 27.3 lb. Capacity, Clear
27.3 lb..
1
Clear
3M
WBB3131786$485.95
3M Multipurpose Adhesive Spray, Aerosol, 13.57 oz, Clear
13.57 oz
1 Each
Black
3M
Ships Same Day
WBB1644763
$26.95
3M™ 78 Polystyrene Foam Insulation Spray Adhesive, Clear, 24 fl oz - Pkg Qty 12
24
12
Transparent
3M
WBB3212406$34.95 ea.
3M™ Fastbond™ 1077 Water-Base Multipurpose Adhesive, 8.2 oz., Low VOC, Neutral - Pkg Qty 6
8.2 oz
6
Neutral
3M
WBB3784329$21.25 ea.
3M™ 90 Hi-Strength Adhesive, Clear, 5 Gallon Drum
5
1
Transparent
3M
WBB3212372$549.00
3M™ Fastbond™ 1090 Water-Based Contact Spray Adhesive, 8.2 oz., Low VOC <5%, Neutral - Pkg Qty 6
8.2 oz
6
Neutral
3M
WBB3784330$25.95 ea.
3M™ Super 77™ Classic Spray Adhesive, 16.5 oz. Capacity, Clear - Pkg Qty 12
16.5 oz.
12
Clear
3M
WBB3131727$33.95 ea.
3M™ Fastbond™ 1074 Water-Based Foam & Fabric Adhesive, 8.2 oz. Low VOC, Neutral - Pkg Qty 6
8.2 oz
6
Neutral
3M
WBB3784144$29.95 ea.
Showing 1-10 of 32 results

Glue Sticks

Glue Sticks
Glue sticks are an easy-to-use adhesive solution that offers a mess-free application ideal for various craft projects. Acid-free and photo-safe, these glue sticks dry clear and can be used on paper, cardboard, and photos safely. Glue sticks offer strong staying power but are still washable and easy to remove from unwanted areas. Great for school and office use.

Glues & Adhesives

Glues & Adhesives
Our selection of glues and adhesives includes a wide range of products ideal for various commercial projects. Adhesive types are available in multiple size and package quantity options to fit specific applications. With quality formulations and strong adhesive power, these heavy-duty glues and adhesives can meet a wide variety of needs.
Showing 1-10 of 36 results

Art Glue & Putty

Art Glue & Putty
Art Glue and Putty provides an ideal alternative to traditional types of glue and adhesive. These glue and putty options are easy to use and quickly create a long-lasting bond for crafts and similar projects. Multiple sizes and package quantities are available to fit your application needs. Perfect for arts and DIY projects.
Showing 1-10 of 20 results