The Ultimate Kit Includes: (4) 1" by 8' nylon fastening straps with premium snap hooks for non-slip fastening. 400 lb. working load limit. (4) 1" x 8' orange nylon tie down straps with 400 lb. working load limit. (1) 25' x 2" High-tensile Tow Strap. (1) Cargo net with patent pending high visibility anchor points with 1200 lb. working load limit. Net constructed with 1" polyester webbing with 6500lb breaking strength. (1) All-weather bag for easy storage.
Ultimate Truck Cargo Net Tie Down Kit W/ Debris Liner, 83" x 65" - UTDK-8365-DL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$839.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 83 in |
| Height | 65 in |
Product Details
| Capacity | 1,200 lbs. |
| Material | Polyester Webbing |
| Description | Ultimate Truck Cargo Net Tie Down Kit W/ Debris Liner |
| Color | Black |
| Application | Pick-Up Trucks |
| Manufacturers Part Number | UTDK-8365-DL |
| Brand | US Netting |