UltraTech Ultra-550 Containment Sump® 2820 - 605 Gallon Capacity with Drain
Write a Review
|
Questions & Answers (0)
Product Description
Eliminate Costly Spills While Storing Fuel & Oil Tanks.
This containment sump is designed to operate as secondary containment for fuel tanks. Rugged, 100% polyethylene construction will not rust or corrode, and provides superior chemical and weather resistance. Meets Stormwater, SPCC, and EPA Container Storage Regulation 40 CFR 264.175. 5 Year Limited Warranty.
Made in the USA.
This containment sump is designed to operate as secondary containment for fuel tanks. Rugged, 100% polyethylene construction will not rust or corrode, and provides superior chemical and weather resistance. Meets Stormwater, SPCC, and EPA Container Storage Regulation 40 CFR 264.175. 5 Year Limited Warranty.
Made in the USA.
PRICE
$1,079.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 90 in |
| Width | 61 in |
| Height | 32.75 in |
| Inside Length | 75-3/4 in |
| Inside Width | 47-3/4 in |
| Weight | 108 lbs |
Product Details
| Assembly Required | No |
| Type | Containment Sump |
| Color | Black |
| For Use With | 500 & 550 Gallon Fuel & Oil Tanks |
| Drain | Yes |
| Country of Origin | UNITED STATES |
| Capacity | 605 gal |
| Material | Polyethylene |
| Description | 500 & 550 Gallon Tank Basin |
| Manufacturers Part Number | 2820 |
| Brand | UltraTech |
Warranty
| Warranty | 5 Yr yr |