Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB721353

MPN #: 0801

UltraTech Ultra-Spill King® 4 Drum 0801 Drum Pallet and Sump with No Drain

Product Description
Unique Design Combines a variety of Material Handling Capabilities with Spill Control.

Ultra Spill King features a removable deck with 4-way forklift access. Combined with its 85-gallon containment sump, drum handling and storage have never been safer. Rugged polyethylene construction features a 6500 pound static load capacity. Place Ultra-Spill King® basins in strategic areas; drums can be easily rotated and replaced with the forkliftable deck. Meets SPCC, EPA Container Storage Regulation 40 CFR264.175 and UFC Spill Containment Regulations. NOTE: For Drum Use Only (4 Drum Capacity). 5 Year Limited Warranty.

PRICE
$699.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
699.00
Buy 6+ units
665.00Save $34.00 (5%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width51 in
Height17-1/2 in
Weight Capacity6500 lbs
Weight110 lbs

Product Details

TypePallet and Sump w/No Drain
ColorGray & Red
DrainNo
Fork Entry4 Way
Country of OriginUS
Capacity85 gal
MaterialPolyethylene
DescriptionDrum Platform with Plastic Pallet
Drum Capacity4
Manufacturers Part Number0801
Product TypeSpill Pallet
BrandUltraTech

Warranty

Warranty5 Yr yr