Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3219879

MPN #: 0759

UltraTech Ultra-ADA Pad®, Surface Mount Retrofit, 2' x 3', Black

Product Description
Ultra-ADA Pad® are designed for the visually impaired to feel the raised, truncated domes with their feet. This, in combination with a tapping cane, can alert them to an upcoming intersection or other potential hazards.

Features:
  • Flexible construction forms to fit dips, slopes, and inclines in sidewalks and walkways
  • Installs quickly and easily using adhesive and steel anchors (included)
  • Better slip resistance than composites
  • Better impact resistance than composites
  • Unbreakable


PRICE
$179.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Weight11 lbs

Product Details

TypeUltra-ADA Warning Pad
ColorBlack
Country of OriginUS
IncludesAdhesive and Concrete Anchors
MaterialUrethane
Package Quantity1
Manufacturers Part Number0759
Product TypeADA Pad
BrandUltraTech

Compliance & Certifications

CertificationsComplies with the Americans with Disabilities Act (ADA)