MSA Safety Replacement Padding Set For V-Gard H2 Safety Helmet, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | Standard |
Product Details
| Type | Padding Set |
| Package Quantity | 1 |
| Description | Padding Set For V-Gard H2 Safety Helmet |
| Color | Black |
| Series | V-Gard H2 |
| Manufacturers Part Number | 10242644 |
| Brand | MSA Safety |
Related Products
The V-Gard C1™ Hard Hat is a general purpose full-brim hard hat, particularly suited for outdoor workers in sunny conditions. The patent pending Reflector™ thermal barrier keeps the inside of the hard hat up to 20°F (11°C) cooler in sunny conditions, while a moisture-wicking padded sweatband keeps you drier and more comfortable. The brim and optional vents are the largest offered on a full-brim V-Gard® Hard Hat to provide additional shade and significant air flow. The V-Gard C1™ Hard Hat is compatible with all V-Gard full-brim accessories for superior versatility ...
The V-Gard C1™ Hard Hat is a general purpose full-brim hard hat, particularly suited for outdoor workers in sunny conditions. The patent pending Reflector™ thermal barrier keeps the inside of the hard hat up to 20°F (11°C) cooler in sunny conditions, while a moisture-wicking padded sweatband keeps you drier and more comfortable. The brim and optional vents are the largest offered on a full-brim V-Gard® Hard Hat to provide additional shade and significant air flow. The V-Gard C1™ Hard Hat is compatible with all V-Gard full-brim accessories for superior versatility ...
Long days of hard work while wearing your hard hat can wear out that brow pad. These replacement brow pads are for DAX Full Brim and Cap style hard hats. They provide cushion while absorbing moisture to keep wearers feeling cool and clean. Replacements use velcro to easily attach in place.Thick cotton/polyester blend padding.Perforated fabric allows air to flow unimpeded, while still providing protection from abrasion and sun light.Replacement Browpad works only with our LUX Suspension System.
Introducing the V-Gard H2™ Safety Helmet: The latest innovation in Type II head protection. The V-Gard H2™ Safety Helmet provides superior comfort and versatility while incorporating the latest technology to help protect against lateral impacts. The optional MIPS® Safety System adds another layer of protection helping to mitigate brain trauma by redirecting rotational forces in the event of an impact. Features: ANSI Z89.1 Type II certification with integrated chinstrap for enhanced protection against lateral impacts, including during slips, trips & falls Mips® safety system ...
The Skullerz® 8984-MIPS Safety Helmet Sweatband easily and securely attaches to Skullerz Safety Helmets with Mips Technology for padded moisture-wicking comfort on the job. In addition to wicking moisture, it features an anti-microbial treatment for fresh all-day wear. This safety helmet sweatband quickly attaches to the forehead of the suspension using a combination of hook & loops, tabs and elastic loops. Pack includes three replacement sweatbands. Ideal for construction, telecommunications or any industry requiring head protection. Features: FITS SKULLERZ SAFETY HELMETS WITH MIPS – ...