- Supercharging Mother Nature - 100% natural, hardy and fast-acting microbes that have an affinity for oil. They are easy to break up and flush or drain – Simple to use. Speeds up the rate of natural degradation and helps the bioremediation process occur in days and weeks rather than months or years. Ultra-Archaea will digest hydrocarbon molecules and break them down into harmless by products of carbon, carbon dioxide and lipids. Many other uses including Wastewater Treatment Plants, Septic Tanks, Odor Control, Agriculture/Aquaculture, RV and boat black water holding tanks.
UltraTech Ultra-Archaea Tablets, 20-Billion/Gram, 24/Tube, 12/Box, Tan
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$399.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 ft |
| Width | 5-1/4 ft |
| Height | 1 in |
| Weight | 2 lbs |
| Folded Height | 3 in |
| Folded Width | 4 in |
| Folded Length | 6 in |
Product Details
| Color | Tan |
| Shelf Life | 5 |
| Country of Origin | USA |
| Material | Ultra-Archaea |
| Wall Material | Tablets - Archaea |
| Indoor/Outdoor | Outdoor |
| Brand | UltraTech |