UltraTech 5206 Ultra-Oil Blanket®, with Tethers and Stake Anchors
Write a Review
|
Questions & Answers (0)
Product Description
Oil Blanket 10' W x 5' L With Tethers & Stake Anchors
Install in the surf along beaches and shorelines to absorb oil spills before they can make it to land. Large, 10'-long x 5'-wide section of Ultra X-Tex quickly removes oil and other hydrocarbons. Blanket will "tumble" in the surf and remove oil from water as it passes by and thru the filtering fabric. Ultra Filter-Tex has the unusual benefit of being able to pull out emulsified oils which are created in the pounding surf as well as by dispersants used on the oil slicks offshore. Includes 25' Tethers, (2) 36" Wooden Anchors.
Install in the surf along beaches and shorelines to absorb oil spills before they can make it to land. Large, 10'-long x 5'-wide section of Ultra X-Tex quickly removes oil and other hydrocarbons. Blanket will "tumble" in the surf and remove oil from water as it passes by and thru the filtering fabric. Ultra Filter-Tex has the unusual benefit of being able to pull out emulsified oils which are created in the pounding surf as well as by dispersants used on the oil slicks offshore. Includes 25' Tethers, (2) 36" Wooden Anchors.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 5 ft |
| Weight | 12 lbs |
Product Details
| Type | Blankets |
| Color | Gray |
| Capacity/Absorption Gallons | 8.3 gal |
| Country of Origin | United States |
| Material | Ultra-Filter-Tex (Recycled Blend of Synthetic Fibers) |
| Package Quantity | 1 |
| Description | Ultra-Oil Blanket |
| Fluids Absorbed | Hydrocarbons, Oil |
| Manufacturers Part Number | 5206 |
| Brand | UltraTech |