Cambro UPC800519 - Ultra CamCart Food Pan Carrier, Front Loading, Cap. 60 Qt., 6" Casters, Green
Write a Review
|
Questions & Answers (0)
Product Description
Ultra Camcart® Food Pan Carrier, front loading, one-piece double wall poly shell, foam insulation, holds 1/2, 1/3 and full size pans, approximately cap. 60 qt., molded-in handles, nylon latch, air-tight gasket, vent cap, 6" casters, green, NSF
PRICE
$1,379.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-1/8 in |
| Width | 20-1/2 in |
| Height | 54 in |
Product Details
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | UPC800519 |
| Brand | Cambro |