Cambro UPCH16002192 - Ultra CamCart Heated Food Pan Carrier, Front Loading, Granite Green, 220V
Write a Review
|
Questions & Answers (0)
Product Description
Ultra Camcart® Heated Food Pan Carrier, front loading, double wall poly shell, foam insul, (24) 2-1/2" deep, (16) 4" deep, (12) 6" deep, or (8) 8" deep GN 1/1 pan capacity, molded-in handles, nylon latch, vent cap, with (2) swivel and (2) fixed 6" casters, 1 with brake, granite green, 220V/60/1-ph, 506 watts, 2.3 amp, CEE7/7 plug, NSF, ENERGY STAR®
PRICE
$5,189.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33-3/8 in |
| Width | 28-3/4 in |
| Height | 54-1/8 in |
Product Details
| Voltage | 220 V |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | UPCH16002192 |
| Brand | Cambro |