Cambro 730STP110 - Retainer Strap, 22-1/2"L, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 22-1/2 in |
Product Details
| Manufacturers Part Number | 730STP110 |
| Package Quantity | 1 |
| Color | Black |
| Brand | Cambro |
Related Products
The K1 Series Mid-Sole Original ice cleat is a one-size-fits-all solution that prevents slips and falls when working in hazardous winter conditions. The ice-penetrating industrial-quality tungsten carbide spikes provide vital traction when you need it most and can be easily rotated to allow driving, climbing, or when transitioning indoors. Available with either a black or hi-viz adjustable strap, the comfortable and durable design is made for all-day use and is ideal for industrial work boots with a defined heel.
The K1 Slim ice cleat is a one-size-fits-all solution that prevents slips and falls when working indoors or outdoors. Designed for flat-soled footwear like sneakers and safety shoes, the K1-Slim provides 2 different types of traction. For indoor use, the specially formulated rubber sole is made with a non-spiked anti-slip material to maximize traction on slippery or wet surfaces. When transitioning outdoors, the rotatable design allows use of the industrial-quality tungsten carbide spikes that will firmly penetrate ice and snow. Choose from a black or special hi-viz adjustable strap.
The Squids 3176 Anchor Choke Strap threads through railings, scaffolding, equipment and structures to create a retrofit attachment point for tethering tools up to 40lbs // 18kg, preventing dropped or falling objects from occurring on the job. Intended for heavy tools, this strap should only be affixed to the worksite (not for fall arrest). Built for lasting security, this anchor strap features heavy-duty abrasion-resistant polyester webbing and a durable steel D-ring. Once the loop end of the tail is secured to the anchor point, the D-ring acts as a captive hole for tethering tool ...
This Endless Loop Ratchet Strap is designed without end hardware, so the webbing wraps around your load and feeds back through the ratchet to create a tight, reliable hold. The simple loop design makes it remarkably versatile - ideal for bundling lumber, securing piping, consolidating palletized freight, and keeping boxes together during shipment. Constructed from durable polyester webbing, this strap resists abrasion, UV exposure, and moisture for long-lasting performance across a wide range of securement tasks. Action buckle strap is equipped with an action spring buckle which is ...
The ProFlex® 4005 Wrist Brace Support with open center stay insert provides stable support to relieve wrist pain on and off the worksite. The semi-rigid plastic insert is positioned on the palm of users' hands, alleviating pressure on wrist nerves and enabling increased freedom of movement. A tightening strap with hook & loop closure increases levels of compression in key areas and allows the brace to stay in place. Crafted with a contoured woven nylon-polyester-spandex material, this wrist wrap is designed for long-lasting, comfortable wear. An open design on the top allows fingers and ...