Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3220043

MPN #: 8689

UltraTech Ultra-Containment Berm®, Compact Model, 28 oz. Copolymer 2000, 15'L x 15'W x 12"H

Product Description
The Ultra-Containment Berm®, Compact Model provides heavy-duty and versatile spill containment for tanker trucks, drums, generators, IBCs, frac tanks and other equipment and containers. The sidewalls set up quickly and easily and can be driven over without being damaged. The compact model berm can help you get into compliance with SPCC and EPA spill containment regulations.

Product Highlights
  • Compact, lightweight, portable design - no inflation required
  • Protects heavy equipment from spills during filling, discharging, cleaning and maintenance
  • Smaller sizes provide total containment of drums, tanks, generators, compressors and other equipment prone to leaks and spills
  • Sidewalls lower quickly to allow drive in / drive out
  • Withstands the rigors of industrial and construction applications;
  • Wall Material: 28 oz. Copolymer 2000/Aluminum struts


PRICE
$4,079.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 ft
Width15 ft
Height12 in
Weight147

Product Details

TypeSpill Containment Berm
ColorBlack/Green
StyleCompact
Country of OriginUSA
Capacity1683 gal
Package Quantity1
Manufacturers Part Number8689
Wall MaterialCopolymer 2000/Aluminum Struts
Indoor/OutdoorIndoor/Outdoor
BrandUltraTech