Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3123016

MPN #: 8467

UltraTech Ultra-Containment Berm, Foam Wall, 22 Oz/24 Mil PVC, 6' x 6' x 4", Black

Product Description
  • Capture nuisance leaks and spills from vehicles, oily equipment, tanks and drums.
  • Soft foam sidewall easily compresses for convenient loading and off-loading.
  • Choose from several standard sizes to meet your spill containment needs - custom sizes also available.
  • Low, 4-inch sidewall contains spills - keeps plant floors and soil free from contamination.
  • No set-up required - simply unfold for quick deployment. Folded units require minimal storage space.
  • Available in Copolymer-2000 or PVC (24 mil) - withstands the rigors of industrial and construction applications.
  • Built-in handles help with transport and placement.


PRICE
$309.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
309.95
Buy 3+ units
295.95Save $14.00 (5%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width6 ft
Height4 in
Weight19.8 lbs
Folded Height18 in
Folded Width23 in
Folded Length27 in

Product Details

TypeSpill Containment Berm
ColorBlack
StyleFoam Wall
Country of OriginUSA
Capacity80 gal
IncludesBerm Only
Manufacturers Part Number8467
Wall MaterialPVC
Indoor/OutdoorOutdoor
BrandUltraTech