Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3123013

MPN #: 8500

UltraTech Ultra-Containment Berm, Ultimate Model, 4' x 6' x 1', Copolymer 2000, 28 oz., Black

Product Description
  • With the Ultra-Containment Berm, Ultimate Mode l#8500 there is no need to manually raise or lower the end walls.
  • Once a vehicle has entered or exited, the walls automatically spring back to their vertical position.
  • Both long sidewalls are held upright by PVC sidewall assemblies. Simply swivel the feet to lower the sidewalls for storage or transport to another location.
  • Convenient and economical spill containment for drums, IBCs, vehicles, equipment, frac tanks, and other large containers.
  • Available in Copolymer 2000'„¢ and other rugged materials.


Made in the USA.
PRICE
$779.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
779.00
Buy 3+ units
739.00Save $40.00 (5%)
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width4 ft
Height12 in
Weight72 lbs
Folded Height18 in
Folded Width14 in
Folded Length32 in

Product Details

TypeSpill Containment Berm
ColorBlack
StyleCollapsible
Country of OriginUSA
Capacity179 gal
Manufacturers Part Number8500
Wall MaterialCopolymer 2000
Indoor/OutdoorOutdoor
BrandUltraTech