Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3219428

MPN #: 8930

UltraTech Ultra-Drain Guard®, Adjustable Frame Model, 20" - 32" x 16" - 26"

Product Description
Ultra-Drain Guard®, Adjustable Model, stays in place even with grate removed. This unit relies on a steel framework to keep it from falling into the basin.

The steel framework adjusts to fit different drain sizes.

What is the advantage of this type of installation? For one thing, the Ultra-Drain Guard® remains in place even when the grating is lifted. With other models, crews need the foresight to secure the Ultra-Drain Guard® before lifting the grate. The other advantage is aesthetics. There is no excess material to trim or that may stick out above the grating. It's a clean and simple installation.

Features:
  • Adjustable catch basin insert quickly re-sizes to fit almost any storm drain – no trimming of excess fabric required
  • Steel frame adjusts and keeps Ultra-Drain Guard® in place – preventing it from falling into the basin even when the grate is lifted
  • Heavy-duty hook-and-loop fasteners around the perimeter of the Ultra-Drain Guard® skirt keeps it secured to the frame
  • Quick and clean installation – no measuring or trimming required
  • The steel frame can be reused - replacement filter fabric available and is quickly and easily installed
  • Weight Capacity: Up to 40 lbs.


PRICE
$66.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 - 32
Width16 - 26
Height18 in
Weight5 lbs
Size20" x 16" x 18" to 32" x 26" x 18"

Product Details

TypeDrain Guard
ColorBlack
SeriesUltra-Drain Guard
Filter MaterialNon-Woven Polypropylene Geotextile
Filter TypeSediment
Frame TypeAdjustable
Capacity/Absorption GallonsUp to 0.5 of Oil gal
StyleAdjustable Frame
Drain TypeStorm Drain
Country of OriginIN
ReusableYes
MaterialNon-Woven Polypropylene Geotextile
Package Quantity1
Manufacturers Part Number8930
ShapeRectangle
BrandUltraTech