Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Loctite

Model # :WBB1613265

MPN #: 1363589

Loctite® Ultra Gel Super Glue, .14 oz

Product Description
Features rubber-infused technology which creates a flexible bond that resists impact, twisting and pulling. Works in all temperatures and conditions. Gel formula does not run and the squeeze side grips make dispensing the right amount of glue a snap. Adhesive Type: Super Glue Gel; Color Dried: Clear; Color on Application: White; Capacity (Volume): 0.14 oz.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$8.90

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size0.14 oz

Product Details

TypeGlue
Glue TypeSuper Glue
Package Quantity1 Each
DescriptionUltra Gel Super Glue
ColorClear
Manufacturers Part Number1363589
BrandLoctite